Specifications
Dimensions
- Container Size0.5 kg
- NLGI Grade1.5
- Weight1.00 lbs
Details
- ApplicationMultipurpose
- ColorWhite
- CompositionBoron Nitride, PTFE, Perfluoroalkylether
- Temperature Range+5 to +662 °F
- TypeHigh Temperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)