Specifications
Dimensions
- Container Size0.5 kg
- Weight1.00 lbs
Details
- ApplicationMultipurpose
- ColorYellow
- CompositionPTFE, Perfluoroalkylether, Sodium Nitrate
- Temperature Range-33 to +400 °F
- TypeExtreme Pressure/High Temperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)