Motion
XHTB-DX
Multipurpose Grease - High Temperature, Boron Nitride, PTFE, Perfluoroalkylether Composition, 1.5 NLGI Grade, 0.8 kg, Cartridge, White Color
MI ITEM #02849692
MFR #XHTB-DX
Price$2,538.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature, Boron Nitride, PTFE, Perfluoroalkylether Composition, 1.5 NLGI Grade, 0.8 kg, Cartridge, White Color
MI ITEM #02849692
MFR #XHTB-DX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,538.80/each

Specifications

Dimensions

  • Container Size
    0.8 kg
  • NLGI Grade
    1.5
  • Weight
    1.75 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    Boron Nitride, PTFE, Perfluoroalkylether
  • Temperature Range
    +5 to +662 °F
  • Type
    High Temperature

Overview

Mfr description
0123711 KRYTOX XHT-BDX GREASE 0.8KG CTDG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought