Motion
GPL 206
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 5 gal, Pail, White Color
MI ITEM #02849707
MFR #GPL 206
Price$28,131.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 5 gal, Pail, White Color
MI ITEM #02849707
MFR #GPL 206

Mfr description
0123666 KRYTOX GPL206 GREASE 20 KG PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,131.16/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • NLGI Grade
    2
  • Weight
    75.00 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoroalkylether
  • Temperature Range
    -33 to +500 °F
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)