Specifications
Dimensions
- Container Size5 gal (US)
- Weight75.00 lbs
Details
- ApplicationMultipurpose
- ColorBlack
- CompositionMoly, Molybdenum Disulfide, PTFE, Perfluoropolyether
- Temperature Range-33 to +400 °F
- TypeExtreme Pressure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)