Motion
240 AB
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether Composition, 2 NLGI Grade, 2 oz Size, White Color, Food Grade, -70 to +300 °F
Mi Item #02849729
MFR #240 AB
Price$547.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether Composition, 2 NLGI Grade, 2 oz Size, White Color, Food Grade, -70 to +300 °F
Mi Item #02849729
MFR #240 AB

Mfr description
0123687 KRYTOX 240AB GREASE 2 OZ TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$547.98/each

Specifications

Dimensions

  • Container Size
    2 oz
  • NLGI Grade
    2
  • Weight
    0.13 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    PTFE, Perfluoropolyether
  • Food Grade
    Food Grade
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -40 °F
  • Series
    AB
  • Temperature Range
    -70 to +300 °F
  • Type
    General Purpose
  • Water Washout
    0.25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)