Motion
0123818
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether Composition, 2 oz, Tube, White Color
MI ITEM #02849733
MFR #0123818
Price$630.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether Composition, 2 oz, Tube, White Color
MI ITEM #02849733
MFR #0123818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$630.18/each

Specifications

Dimensions

  • Container Size
    2 oz
  • Weight
    0.13 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoropolyether
  • Temperature Range
    -20 to +550 °F
  • Type
    General Purpose

Overview

Mfr description
0123818 KRYTOX 240AD GREASE 2 OZ TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought