Motion
0123966
Multipurpose Grease - Extreme Pressure, PTFE, Perfluoropolyether Composition, 8 oz, Tube, White Color
Mi Item #02849756
MFR #0123966
Price$548.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, PTFE, Perfluoropolyether Composition, 8 oz, Tube, White Color
Mi Item #02849756
MFR #0123966

Mfr description
0123966 KRYTOX XP-2A3 GREASE - 8 OZ TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.67/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Weight
    0.50 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoropolyether
  • Temperature Range
    -33 to +400 °F
  • Type
    Extreme Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)