Motion
0123846
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 2 oz, Tube, White Color
Mi Item #02849767
MFR #0123846
Price$137.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 2 oz, Tube, White Color
Mi Item #02849767
MFR #0123846

Mfr description
0123846 KRYTOX GPL202 GREASE - 2 OZ TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.63/each

Specifications

Dimensions

  • Container Size
    2 oz
  • NLGI Grade
    2
  • Weight
    0.13 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoroalkylether
  • Temperature Range
    -81 to +270 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)