Specifications
Dimensions
- Container Size2 oz
- Weight0.13 lbs
Details
- ApplicationMultipurpose
- ColorBlack
- CompositionMoly, Molybdenum Disulfide, PTFE, Perfluoropolyether
- Temperature Range-22 to +550 °F
- TypeExtreme Pressure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)