Motion
GPL 224
Bearing Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 2 oz Size, White Color, -60 to +355 °F
MI ITEM #02849783
MFR #GPL 224
Price$110.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 2 oz Size, White Color, -60 to +355 °F
MI ITEM #02849783
MFR #GPL 224

Mfr description
0123958 KRYTOX GPL224 GREASE - 2 OZ TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.52/each

Specifications

Dimensions

  • Container Size
    2 oz
  • Specific Gravity
    2.12
  • Weight
    0.13 lbs

Details

  • Application
    Bearings
  • Color
    White
  • Composition
    PTFE, Perfluoropolyether, Sodium Nitrate
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    335 °F
  • Min Operating Temperature
    -60 °F
  • Series
    GPL
  • Temperature Range
    -60 to +355 °F
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)