Motion
GPL 207
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 8 oz, Tube, White Color
MI ITEM #02849802
MFR #GPL 207
List Price$427.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 8 oz, Tube, White Color
MI ITEM #02849802
MFR #GPL 207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$427.64/each for your price

Overview

Mfr description
0124156 KRYTOX GPL207 GREASE - 8 OZ TUBE

Specifications

  • Application
    Multipurpose
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    8 oz
  • Composition
    PTFE, Perfluoroalkylether
  • Color
    White
  • Temperature Range
    -22 to +550 °F
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought