Motion
GPL 215
Multipurpose Grease - Extreme Pressure, Moly, Molybdenum Disulfide, PTFE, Perfluoropolyether Composition, 8 oz Size, Black Color, -33 to +400 °F
Mi Item #02849806
MFR #GPL 215
Price$371.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Moly, Molybdenum Disulfide, PTFE, Perfluoropolyether Composition, 8 oz Size, Black Color, -33 to +400 °F
Mi Item #02849806
MFR #GPL 215

Mfr description
0123716 KRYTOX GPL215 GREASE - 8 OZ TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.86/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Weight
    0.50 lbs

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Moly, Molybdenum Disulfide, PTFE, Perfluoropolyether
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -33 °F
  • Series
    GPL
  • Temperature Range
    -33 to +400 °F
  • Type
    Extreme Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)