Motion
GPL 215
Multipurpose Grease - Extreme Pressure, Moly, Molybdenum Disulfide, PTFE, Perfluoropolyether Composition, 0.8 kg Size, Black Color, -33 to +400 °F
Mi Item #02849807
MFR #GPL 215
Price$944.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Moly, Molybdenum Disulfide, PTFE, Perfluoropolyether Composition, 0.8 kg Size, Black Color, -33 to +400 °F
Mi Item #02849807
MFR #GPL 215

Mfr description
0123717 KRYTOX GPL215 GREASE 0.8 KG CTDG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$944.25/each

Specifications

Dimensions

  • Container Size
    0.8 kg
  • Weight
    1.75 lbs

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Moly, Molybdenum Disulfide, PTFE, Perfluoropolyether
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -33 °F
  • Series
    GPL
  • Temperature Range
    -33 to +400 °F
  • Type
    Extreme Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)