Motion
GPL 216
Multipurpose Grease - Extreme Pressure, Moly, Molybdenum Disulfide, PTFE, Perfluoropolyether Composition, 2 NLGI Grade, 0.8 kg Size, Black Color, -33 to +500 °F
Mi Item #02849810
MFR #GPL 216
Price$983.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Moly, Molybdenum Disulfide, PTFE, Perfluoropolyether Composition, 2 NLGI Grade, 0.8 kg Size, Black Color, -33 to +500 °F
Mi Item #02849810
MFR #GPL 216

Mfr description
0124168 KRYTOX GPL216 GREASE 0.8 KG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$983.60/each

Specifications

Dimensions

  • Container Size
    0.8 kg
  • NLGI Grade
    2
  • Specific Gravity
    2.12
  • Weight
    1.75 lbs

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Moly, Molybdenum Disulfide, PTFE, Perfluoropolyether
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -33 °F
  • Series
    GPL
  • Temperature Range
    -33 to +500 °F
  • Type
    Extreme Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)