Motion
GPL 225
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 0.8 kg Size, White Color, -33 to +400 °F
Mi Item #02849816
MFR #GPL 225
Price$764.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 0.8 kg Size, White Color, -33 to +400 °F
Mi Item #02849816
MFR #GPL 225

Mfr description
0123704 KRYTOX GPL225 GREASE 0.8 KG CTDG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$764.58/each

Specifications

Dimensions

  • Container Size
    0.8 kg
  • Weight
    1.75 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoropolyether, Sodium Nitrate
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -33 °F
  • Series
    GPL
  • Temperature Range
    -33 to +400 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)