Motion
GPL 226
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 2 NLGI Grade, 2 oz Size, White Color, -33 to +500 °F
Mi Item #02849818
MFR #GPL 226
Price$95.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 2 NLGI Grade, 2 oz Size, White Color, -33 to +500 °F
Mi Item #02849818
MFR #GPL 226

Mfr description
0123698 KRYTOX GPL226 GREASE - 2 OZ TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.67/each

Specifications

Dimensions

  • Container Size
    2 oz
  • NLGI Grade
    2
  • Specific Gravity
    1.99
  • Weight
    0.13 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoropolyether, Sodium Nitrate
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -33 °F
  • Series
    GPL
  • Temperature Range
    -33 to +500 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)