Motion
GPL 227
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 8 oz Size, White Color, -22 to +550 °F
Mi Item #02849824
MFR #GPL 227
Price$399.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 8 oz Size, White Color, -22 to +550 °F
Mi Item #02849824
MFR #GPL 227

Mfr description
0123694 KRYTOX GPL227 GREASE - 8 OZ TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$399.98/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Weight
    0.50 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoropolyether, Sodium Nitrate
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    550 °F
  • Min Operating Temperature
    -22 °F
  • Series
    GPL
  • Temperature Range
    -22 to +550 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)