Motion
0123696
GPL 227 Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 0.8 kg, Cartridge, White Color
Mi Item #02849825
MFR #0123696
Price$999.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPL 227 Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 0.8 kg, Cartridge, White Color
Mi Item #02849825
MFR #0123696

Mfr description
0123696 KRYTOX GPL227 GREASE 0.8 KG CTDG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$999.73/each

Specifications

Dimensions

  • Container Size
    0.8 kg
  • Weight
    1.75 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoropolyether, Sodium Nitrate
  • Temperature Range
    -22 to +550 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)