Specifications
Dimensions
- Container Size5 gal (US)
- Weight50.00 lbs
Details
- ApplicationMultipurpose
- ColorWhite
- CompositionPTFE, Perfluoropolyether, Sodium Nitrate
- Temperature Range-22 to +550 °F
- TypeGeneral Purpose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)