Motion
GPL 203
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 8 oz Size, White Color, Food Grade, -76 to +310 °F
MI ITEM #02849829
MFR #GPL 203
Price$371.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 8 oz Size, White Color, Food Grade, -76 to +310 °F
MI ITEM #02849829
MFR #GPL 203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$371.86/each

Specifications

Dimensions

  • Container Size
    8 oz
  • NLGI Grade
    2
  • Weight
    0.50 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    PTFE, Perfluoroalkylether
  • Food Grade
    Food Grade
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    154 °C
  • Min Operating Temperature
    -60 °C
  • NSF Rating
    H1
  • Series
    GPL
  • Temperature Range
    -76 to +310 °F
  • Type
    General Purpose

Overview

Mfr description
0123731 KRYTOX GPL203 GREASE - 8 OZ TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought