Overview
Mfr description
0123655 KRYTOX LVP GREASE 0.5 KG JAR
Specifications
- ApplicationVacuum & Pressure Systems
- TypeExtreme Temperature
- NLGI Grade2
- Container Size0.5 kg
- CompositionPTFE, Perfluoroalkylether
- ColorWhite
- Temperature Range0 to +570 °F
- Weight1.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data