Motion
LVP
Vacuum & Pressure Systems Grease - Extreme Temperature, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 0.8 kg Size, White Color, 0 to +570 °F
MI ITEM #02849851
MFR #LVP
Price$2,905.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum & Pressure Systems Grease - Extreme Temperature, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 0.8 kg Size, White Color, 0 to +570 °F
MI ITEM #02849851
MFR #LVP

Mfr description
0123691 KRYTOX LVP GREASE 0.8 KG CTDG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,905.12/each

Specifications

Dimensions

  • Container Size
    0.8 kg
  • NLGI Grade
    2
  • Weight
    1.75 lbs

Details

  • Application
    Vacuum & Pressure Systems
  • Color
    White
  • Composition
    PTFE, Perfluoroalkylether
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    570 °F
  • Min Operating Temperature
    0 °F
  • Series
    LVP
  • Temperature Range
    0 to +570 °F
  • Type
    Extreme Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)