Motion
0124160
Motor or Engine Oil - Bottle, 0.5 kg
MI ITEM #02849853
MFR #0124160
Your Price$839.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Motor or Engine Oil - Bottle, 0.5 kg
MI ITEM #02849853
MFR #0124160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$839.46/each(List $1,007.35)

Overview

Mfr description
0124160 KRYTOX XHT-500 OIL 0.5 KG BOTTLE

Specifications

  • ManufacturerName (description attribute)
    Chemours Krytox Lubricants
  • Composition
    Synthetic
  • Container Size
    0.5 kg
  • Viscosity
    1,712 cSt @ 20° C, 46.4 cSt @ 100° C, 500 cSt @ 40° C
  • Temperature Range
    -4 to +572 °F
  • Additives Included
    Anti-Corrosion
  • Weight
    1.00 lbs
  • Product Type
    Motor & Engine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text