Overview
Mfr description
0124016 KRYTOX XHT-EP299 GREASE 0.8 KG
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure/High Temperature
- Container Size0.8 kg
- CompositionPTFE, Perfluoroalkylether, Sodium Nitrate
- ColorYellow
- Temperature Range-23 to +572 °F
- Weight1.75 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data