Motion
0123703
227 FG Multipurpose Grease - High Temperature, 2 NLGI Grade, 0.8 kg, Cartridge, White Color
Mi Item #02849879
MFR #0123703
Price$377.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
227 FG Multipurpose Grease - High Temperature, 2 NLGI Grade, 0.8 kg, Cartridge, White Color
Mi Item #02849879
MFR #0123703

Mfr description
0123703 KRYTOX CORR 227FG GREASE 0.8 KG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$377.28/each

Specifications

Dimensions

  • Container Size
    0.8 kg
  • NLGI Grade
    2
  • Weight
    1.75 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Food Grade
    Food Grade
  • Temperature Range
    -22 to +550 °F
  • Type
    High Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)