Specifications
Dimensions
- Container Size0.8 kg
- Weight1.75 lbs
Details
- ApplicationMultipurpose
- ColorWhite
- CompositionPTFE, Perfluoropolyether, Sodium Nitrate
- Temperature Range-30 to +550 °F
- TypeHigh Temperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)