Motion
0123653
227 FG Multipurpose Grease - High Temperature, 2 NLGI Grade, 5 gal, Pail, White Color
MI ITEM #02849904
MFR #0123653
Price$9,379.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
227 FG Multipurpose Grease - High Temperature, 2 NLGI Grade, 5 gal, Pail, White Color
MI ITEM #02849904
MFR #0123653

Mfr description
0123653 KRYTOX CORR 227FG GREASE 20 KG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,379.61/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Food Grade
    Food Grade
  • Temperature Range
    -22 to +550 °F
  • Type
    High Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)