Motion
H515R50RAF
H515R50RAF
MI ITEM #02849906
MFR #H515R50RAF
Price$496.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H515R50RAF
MI ITEM #02849906
MFR #H515R50RAF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$496.60/each

Specifications

Dimensions

  • Inside Diameter
    1-1/2 in
  • Length
    50 ft
  • Thread Size
    1-1/2 in

Details

  • Color
    Red
  • Coupling Material
    Aluminum
  • Coupling Type
    Rocker Lug
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Jacket Material
    Thin Ribbed Nitrile
  • Number of Jackets
    2
  • Thread Type
    NH
  • Tube Material
    Nitrile
  • Working Pressure
    225 psi

Overview

Mfr description
H515R50RAF FIRE HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought