Motion
DM0096101
Teflon™ Lubricant - Not Food Grade, 6 lb, Jug, Nearly Clear Color
MI ITEM #02849961
MFR #DM0096101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Teflon™ Lubricant - Not Food Grade, 6 lb, Jug, Nearly Clear Color
MI ITEM #02849961
MFR #DM0096101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    6 lb
  • Weight
    7.25 lbs

Details

  • Application
    General Purpose
  • Certification
    NSF H-2
  • Color
    Nearly Clear
  • Composition
    Performance grade lubricating wax, Teflon Fluoropolymer, Synthesized Calcium Stearate, Anti-wear additives, rust & corosion inhibitors
  • Features & Benefits
    • Goes on wet to penetrate and evenly coat frictional surfaces• Sets up with a clean, dry, wax film which will not attract dirt• Patented "self-cleaning" technology sheds contaminants to minimize or prevent abrasive wear• Silicone-free film protects against rust and corrosion• Formulated with Teflon® fluoropolymer to deliver longer lubricant life, higher temperature stability, and better resistance to water and chemical contaminants• Utilizes organic, non-staining molybdenum for enhanced extreme pressure performance• Non-oily, dry film will not attract and accumulate dust and dirt• Temperature Range: Is a dry lubricant to 120°F• Performs like a wet style lubricant from 120°F to 300°F• Provides superior anti-stick and EP properties• Outstanding adhesion and long lubricant life• Water repelling, protects against rust and corrosion• O-ring safe and contains no silicones• Non-staining film dries to the touch in less than 10 minutes
  • Food Grade
    Not Food Grade
  • Regulations
    29 CFR 1910.1200. This material must be disposed of in accordance with all local, state, provincial,and federal regulations
  • Temperature Range
    +120 to +300 °F
  • Type
    Lubricant

Overview

Mfr description
MULTI-USE LUBRICANT 6 LB JUG
  • Goes on wet to penetrate and evenly coat frictional surfaces
  • Sets up with a clean, dry, wax film which will not attract dirt
  • Patented "self-cleaning" technology sheds contaminants to minimize or prevent abrasive wear
  • Silicone-free film protects against rust and corrosion
  • Formulated with Teflon® fluoropolymer to deliver longer lubricant life, higher temperature stability, and better resistance to water and chemical contaminants
  • Utilizes organic, non-staining molybdenum for enhanced extreme pressure performance
  • Non-oily, dry film will not attract and accumulate dust and dirt
  • Temperature Range: Is a dry lubricant to 120°F
  • Performs like a wet style lubricant from 120°F to 300°F
  • Provides superior anti-stick and EP properties
  • Outstanding adhesion and long lubricant life
  • Water repelling, protects against rust and corrosion
  • O-ring safe and contains no silicones
  • Non-staining film dries to the touch in less than 10 minutes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought