Motion
DM0480101
Teflon™ Lubricant - Not Food Grade, 30 lb, Pail, Nearly Clear Color
MI ITEM #02849962
MFR #DM0480101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Teflon™ Lubricant - Not Food Grade, 30 lb, Pail, Nearly Clear Color
MI ITEM #02849962
MFR #DM0480101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
MULTI-USE LUBRICANT 30 LB PAIL

Specifications

  • Type
    Lubricant
  • Container Size
    30 lb
  • Food Grade
    Not Food Grade
  • Composition
    Performance grade lubricating wax, Teflon Fluoropolymer, Synthesized Calcium Stearate, Anti-wear additives, rust & corosion inhibitors
  • Temperature Range
    +120 to +300 °F
  • Application
    General Purpose
  • Color
    Nearly Clear
  • Certification
    NSF H-2
  • Regulations
    29 CFR 1910.1200. This material must be disposed of in accordance with all local, state, provincial,and federal regulations
  • Weight
    39.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text