Motion
DS0096101
Teflon™ Lubricant - Not Food Grade, 96 oz, Jug, Clear Color
MI ITEM #02849965
MFR #DS0096101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Teflon™ Lubricant - Not Food Grade, 96 oz, Jug, Clear Color
MI ITEM #02849965
MFR #DS0096101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
SILICONE LUBRICANT 6 LB JUG
  • Performs in extreme temps from -40°F to 400°F (-40°C to 204°C)
  • Formulated with Teflon® fluoropolymer to outperform other silicone sprays in both metal and non-metal applications
  • Waterproofs, protects, lubricates and preserves rubber, plastic, vinyl, leather, metal and wood
  • Seals out moisture
  • Eliminates squeaking and binding in windows, conveyors, fan belts, hinges, locks, cables, etc.
  • Good low-tech mold release agent
  • Helps prevent rust, oxidation and corrosion on all metals
  • Helps prevent buildup of glues, inks, paints, waxes, etc.
  • Protects O-rings, fishing gear, tools and farm equipment from salt, chlorine and corrosives
  • Prevents snow sticking and muddy buildups on shovels, snow plows, wheel wells, etc.
  • Clean, non-staining and odorless
  • Good dielectric properties, excellent lubricity
  • Good resistance to high and prolonged shear stress
  • Silicone-rich formula with 8% silicone content

Specifications

  • Type
    Lubricant
  • Container Size
    96 oz
  • Food Grade
    Not Food Grade
  • Composition
    Premium grade silicone polymer, Teflon Fluoropolymer
  • Temperature Range
    -40 to +400 °F
  • Application
    General Purpose
  • Color
    Clear
  • Certification
    NSF H-2
  • Regulations
    29 CFR 1910.1200. This material must be disposed of in accordance with all local, state, provincial,and federal regulations
  • Features & Benefits
    • Performs in extreme temps from -40°F to 400°F (-40°C to 204°C) • Formulated with Teflon® fluoropolymer to outperform other silicone sprays in both metal and non-metal applications • Waterproofs, protects, lubricates and preserves rubber, plastic, vinyl, leather, metal and wood• Seals out moisture • Eliminates squeaking and binding in windows, conveyors, fan belts, hinges, locks, cables, etc. • Good low-tech mold release agent • Helps prevent rust, oxidation and corrosion on all metals • Helps prevent buildup of glues, inks, paints, waxes, etc. • Protects O-rings, fishing gear, tools and farm equipment from salt, chlorine and corrosives • Prevents snow sticking and muddy buildups on shovels, snow plows, wheel wells, etc. • Clean, non-staining and odorless • Good dielectric properties, excellent lubricity • Good resistance to high and prolonged shear stress • Silicone-rich formula with 8% silicone content
  • Weight
    7.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text