Overview
Mfr description
WHITE LITHIUM GREASE 14OZ AEROSOL
Specifications
- ApplicationMultipurpose
- TypeHigh Temperature
- NLGI Grade2
- Container Size14 oz
- CompositionTeflon Fluoropolymer, White Lithium Complex grease
- Water ResistanceWater Resistant
- Dropping Point+500 °F
- ColorWhite
- Temperature Range0 to +400 °F
- Weight5.75 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data