Motion
DCS024101
Teflon™ Extreme Pressure Chain or Cable Lubricant - 1-1/2 lb, Jug, Not Food Grade, Maximum of +300 °F
Mi Item #02849968
MFR #DCS024101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Teflon™ Extreme Pressure Chain or Cable Lubricant - 1-1/2 lb, Jug, Not Food Grade, Maximum of +300 °F
Mi Item #02849968
MFR #DCS024101

Mfr description
CHAIN-SAVER LUBRICANT 1.5LB JUG
  • NSF H-2 will not absorb water or abrasive contaminants, such as dirt, grit, paper dust and mill powders
  • Patented self-cleaning process enables the wax structure to shed contaminants from the chain or frictional surface, helping chains work better and last longer
  • Patented formula goes on wet, penetrates and sets up with a dry, PTFE wax film, enhanced with a non-staining molybdenum
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1-1/2 lb
  • Weight
    3.00 lbs

Details

  • Certification
    NSF H2
  • Color
    Milky White
  • Food Grade
    Not Food Grade
  • Regulations
    SAR Regulation 40 C.F.R. 372
  • Temperature Range
    Maximum of +300 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)