Overview
Mfr description
CHAIN-SAVER LUBRICANT 30LB PAIL
- Formulated for chains, cables and wire rope, especially those used in high contamination environments
- Improves performance and increases part life by minimizing contaminant buildup and abrasive wear
- Goes on wet to penetrate; sets up with a dry, Teflon® wax film enhanced with molybdenum. This film will not absorb abrasive contaminants
- Surface contaminants activate release agents, causing bits of the wax structure, and the contaminant, to shed off the chain or frictional surface. This patented "self-cleaning" process helps chains work better and last longer
- Will not drip or fling off; ideal for high RPM chains like ATV, go-kart, dirt bike and motorcycle
- Highly resistant to chemical contaminants
- Withstands extreme pressures and protects against rusting
- Performs as a dry lubricant up to 120˚F, and as a "wet-style" oil lubricant from 120˚F to 300˚F
Specifications
- Weight39.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data