Motion
DLWB04101
DuPont™ Teflon™ Chain-Saver Chain-Saver Lubricant
Mi Item #02849971
MFR #DLWB04101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DuPont™ Teflon™ Chain-Saver Chain-Saver Lubricant
Mi Item #02849971
MFR #DLWB04101

Mfr description
CHAIN-SAVER LUBRICATING WET BRUSH
  • Formulated for chains, cables and wire rope, especially those used in high contamination environments
  • Improves performance and increases part life by minimizing contaminant buildup and abrasive wear
  • Goes on wet to penetrate; sets up with a dry, Teflon® wax film enhanced with molybdenum. This film will not absorb abrasive contaminants
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    8.5
  • Length
    14.2
  • Weight
    2.90 lbs, 2.9
  • Width
    8.4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)