Motion
AWC-5T
Stainless Steel Spherical Plain Bearing - 0.3125 in Bore, 0.6875 in OD, 0.4370 in Inner Ring Width, Open
Mi Item #02850039
MFR #AWC-5T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 0.3125 in Bore, 0.6875 in OD, 0.4370 in Inner Ring Width, Open
Mi Item #02850039
MFR #AWC-5T

Mfr description
AWC-5T MIL SPEC SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.5930 in
  • Bore Diameter  
    0.3125 in
  • Inner Ring Width  
    0.4370 in
  • Misalignment Angle  
    14 º
  • Outer Ring Width
    0.3170 in
  • Outside Diameter  
    0.6875 in
  • Weight
    0.035 lbs

Details

  • Ball Material
    17-4PH Stainless Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    17-4PH Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4PH Stainless Steel
  • Radial Static Load Capacity
    9400 lbf
  • Series
    AWC
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)