Motion
R432013651

AVENTICS
R432013651

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 4.0000 in Bore, MS2 Mount, Steel Material
Mi Item #02850117
MFR #R432013651
Price$317.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013651

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 4.0000 in Bore, MS2 Mount, Steel Material
Mi Item #02850117
MFR #R432013651

Mfr description
R432013651 KIT, 4" MS2 MOUNTING BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.17/each

Specifications

Dimensions

  • Cylinder Size
    4.0000 in

Details

  • Cylinder Application Type
    NFPA Tie-Rod
  • For Use With
    Pneumatic Cylinder
  • Hardware Type
    MS2 Foot Bracket
  • Material
    Steel
  • Mounting Type
    MS2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)