Motion
TRAN PLT KIT DTS-C ENG

REXNORD INC
TRAN PLT KIT DTS-C ENG

10131580 / TRAN PLT KIT DTS-C ENG
MI ITEM #02850186
MFR #TRAN PLT KIT DTS-C ENG
Price$99.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TRAN PLT KIT DTS-C ENG

10131580 / TRAN PLT KIT DTS-C ENG
MI ITEM #02850186
MFR #TRAN PLT KIT DTS-C ENG

Mfr description
614-448-1 TRAN PLT KIT DTS-C ENG SP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.92/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Plate Length
    9.0100 in
  • Plate Width
    5.9600 in
  • Weight
    0.63 lbs
  • Width
    12.0000 in

Details

  • Accessory Type
    Transfer Comb Kit
  • Material
    Reinforced Nylon, glass filled
  • UPC_NO
    793699534788

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)