Motion
49-12-0345

MILWAUKEE TOOL
49-12-0345

9 in. Wheel Guard Kit
Mi Item #02850207
MFR #49-12-0345
Price$50.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-12-0345

9 in. Wheel Guard Kit
Mi Item #02850207
MFR #49-12-0345

Mfr description
49-12-0345 GUARD
  • 9 in. wheel guard for use with type 27 wheels
  • For use on previous Milwaukee grinder models 6072, 6078, 6065-6, 6066-6, 6067-6, 6095 and 6096
  • Supplies all necessary hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.11/each

Specifications

Dimensions

  • Size
    9 in
  • Weight
    1.56 lbs

Details

  • Accessory Type
    Wheel Guard Assembly
  • For Use With
    6066-2 Grinder
  • Manufacturer Upc Number
    045242177714
  • UPC_NO
    0045242177714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)