Motion
6005LUZ/5C

NTN
6005LUZ/5C

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #02850219
MFR #6005LUZ/5C
List Price$55.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6005LUZ/5C

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #02850219
MFR #6005LUZ/5C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.48/each for your price

Overview

Mfr description
6005LUZ BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal & Single Shield
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Max Rpm
    18000 rpm
  • Standards Met
    MIL-G-3545C
  • Series
    60
  • Radial Dynamic Load Capacity
    2510 lbf
  • Radial Static Load Capacity
    1320 lbf
  • Manufacturer Catalog Number
    6005LUZ/5C
  • Manufacturer Upc Number
    4547359545975
  • UPC_NO
    4547359545975
  • Weight
    0.18 lbs
  • Description
    6005LUZ BALL BRG
  • Country of Origin
    TW
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6005LUZ/5C Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, single seal & single shield closure, 47 mm outside diameter, and 12 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text