Motion
SY3345-5FU-Q
Solenoid-operated Air Control Valve - 4 Way, Body Ported, 5 mm, Rc Threads
Mi Item #02850413
MFR #SY3345-5FU-Q
Price$106.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4 Way, Body Ported, 5 mm, Rc Threads
Mi Item #02850413
MFR #SY3345-5FU-Q

Mfr description
SY3345-5FU-Q VALVE, DUAL BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.69/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Body Material
    Zinc
  • Bracket Included
    No
  • Bracket Type
    w o Bracket
  • Flow Direction
    4 Way
  • For Use With Series
    SY3000
  • Manifold Port(s)
    M5 x 0.8
  • Mounting
    Body Ported
  • Number Of Ports  
    4
  • Number Of Positions
    3
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Response Time
    12
  • Seal Material
    Rubber
  • Series
    SY
  • Standards Met
    IEC 60529;JIS B 8375 1981
  • Thread Standard
    Rc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SY3000
  • Voltage
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)