Motion
7019A5TRDULP4Y

NSK CORP, BEARING DIV
7019A5TRDULP4Y

Duplex Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open
Mi Item #02850431
MFR #7019A5TRDULP4Y
Price$4,918.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7019A5TRDULP4Y

Duplex Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open
Mi Item #02850431
MFR #7019A5TRDULP4Y

Mfr description
7019A5TRDULP4Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,918.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    55 mm
  • Overall Height
    48 mm
  • Overall Width  
    13 mm
  • Weight
    5.34 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7019A5TRDULP4Y
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176587634
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)