Specifications
Dimensions
- Body Size20
- Height1.5
- Port Size1/8 NPT
- Weight0.66 lbs, 0.6
- Width2.1
Details
- Fluid CompAir
- Included OptionsRound Pressure Gauge with Limit Indicator, Set Nut for Panel Mount, Name Plate, Pressure Gauge - psi, °F
- Thread StandardNPT
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)