Motion
331169 E/C500

SKF
331169 E/C500

Tapered Roller Cone & Cup - 18.0000 in Bore, 23.5000 in OD, 10.8750 in Cone Width, 11.0000 in Cup Width
MI ITEM #02850450
MFR #331169 E/C500
List Price$81,812.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
331169 E/C500

Tapered Roller Cone & Cup - 18.0000 in Bore, 23.5000 in OD, 10.8750 in Cone Width, 11.0000 in Cup Width
MI ITEM #02850450
MFR #331169 E/C500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81,812.32/each for your price

Overview

Mfr description
331169 E/C500 BRG

Specifications

  • Assembly Type
    Cone & Cup
  • Double Row Design
    Face to Face
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    23.5000 in
  • Overall Width
    11.0000 in
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    7316572386491
  • Weight
    492.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text