Motion
HP7705DTS-7.5IN MTW PT RH

REXNORD INC
HP7705DTS-7.5IN MTW PT RH

81413932 Rexnord MatTop® 7705 Series Molded-to-Width (MTW) Chain with Dynamic Transfer System (DTS)
MI ITEM #02850561
MFR #HP7705DTS-7.5IN MTW PT RH
Price$116.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7705DTS-7.5IN MTW PT RH

81413932 Rexnord MatTop® 7705 Series Molded-to-Width (MTW) Chain with Dynamic Transfer System (DTS)
MI ITEM #02850561
MFR #HP7705DTS-7.5IN MTW PT RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.96/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.16 lbs
  • Weight per Foot
    2.76 lb

Details

  • Additional Details
    HP7705 7.5 Inch Wide Molded-To-Width MatTop® Chain with Right Hand Dynamic Transfer System (DTS) and PosiTrack. Molded In Brown High Performance Material with Polyester Pins
  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Manufacturer Upc Number
    782934904950
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    698210550462

Overview

Mfr description
HP7705DTS-7.5IN_MTW_PT_RH
  • HP7705 7.5 Inch Wide Molded-To-Width MatTop Chain With Right Hand Dynamic Transfer System (DTS) And PosiTrack. Molded In Brown High Performance Material With Polyester Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought