Motion
2663342

MORSE
2663342

2663342 Cam Clutch Part - Flange Set, 30 mm Bore Dia., MZEU Series
MI ITEM #02850684
MFR #2663342
List Price$2,094.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2663342

2663342 Cam Clutch Part - Flange Set, 30 mm Bore Dia., MZEU Series
MI ITEM #02850684
MFR #2663342

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,094.51/each for your price

Overview

Mfr description
MZEU30-E2 FLANGE SET
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry MZEU series has a dual metric ball bearing supported design with metric bores. It is suitable for overrunnng and middle speed backstopping. This one way sprag clutch has tapped holes to mount accessories

Specifications

  • Product Types
    MZEU Series
  • Clutch Brake Type
    Clutch
  • Series
    MZEU
  • Bore Diameter
    30 mm
  • Outside Diameter
    128 mm
  • Overall Width
    11.50 mm
  • Torque Capacity
    542.10 ft-lbs
  • Drag Torque
    0.39 N-m / 0.287649 lb-ft
  • Over Running Rpm Inner Race
    1500 rpm
  • Over Running Rpm Outer Race
    500 rpm
  • Keyway Size
    8 X 3.3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288930402
  • Manufacturer Catalog Number
    MZEU30-E2 FLANGE SET
  • Weight
    0.95 lb
  • Bore Size
    1.181 in / 30 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text