Motion
21702-0535

GARLOCK KLOZURE
21702-0535

Oil Seal - Solid, 1.375 in Shaft Dia., 2.062 in OD, 0.375 in Overall Width, Model 62 Design, PTFE Lip Material
MI ITEM #02850781
MFR #21702-0535
Price$386.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21702-0535

Oil Seal - Solid, 1.375 in Shaft Dia., 2.062 in OD, 0.375 in Overall Width, Model 62 Design, PTFE Lip Material
MI ITEM #02850781
MFR #21702-0535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$386.07/each

Specifications

Dimensions

  • Outside Diameter
    2.062 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    1.375 in
  • Weight
    0.05 lbs

Details

  • Design Type
    Model 62
  • Lip Material
    PTFE
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    21702-0535
  • Manufacturer Upc Number
    717744025243
  • ManufacturerName (description attribute)
    Garlock
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid

Overview

Mfr description
62X0535 10%CARBON FILLED PTFE CRS
  • Assembled seal
  • Solid design
  • Low-speed service
  • Excellent chemical resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought