Motion
EDS 3386-2-0015-400-F1

HYDAC CORP
EDS 3386-2-0015-400-F1

EDS 3386-2-0015-400-F1
MI ITEM #02851031
MFR #EDS 3386-2-0015-400-F1
List Price$1,545.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
EDS 3386-2-0015-400-F1

EDS 3386-2-0015-400-F1
MI ITEM #02851031
MFR #EDS 3386-2-0015-400-F1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,545.98/each for your price

Overview

Mfr description
EDS 3386-2-0015-400-F1
  • Two PNP transistor switching outputs, up to 1.2A load per output
  • Accuracy ≤ ±0.5% including linearity, hysteresis and repeatability
  • Optional analog output selectable (4 to 20 mA/0 to 10V)
  • Four digit digital display
  • Optimum alignment—can be rotated in two planes (axis)
  • Measured value can be displayed in bar, psi or MPa
  • User-friendly key programming
  • Switching points and switch back hysteresis can be adjusted independently

Specifications

  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text