Overview
Mfr description
ENS 3218-5-0205-400-K
- Two independent PNP transistor switching outputs, up to 1.2A load per output
- Selectable for use with oil or water
- User selectable switch outputs based on the measured value
- Switching and switch-back points can be adjusted independently
- Selectable analog output (4 to 20 mA or 0 to 10V DC)
- Four-digit digital display
- Simple to operate with menu-based keypad operation
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data